For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill bit For large hammer drills with high impact energy
High drilling performance thanks to innovative shaft base and active centre drill bit
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Secure adapter/drill bit connection thanks to special thread connection
- Active centre drill bit remains in the drill during drilling and aids the process
- Tungsten carbide cutting plates
- Core bit body length 80 mm for improved guidance
- Extremely smooth running due to asymmetrical tooth arrangement
- Reduced friction and better transport of drilling dust thanks to innovative drilling dust removal mechanism
- Centre drill bit can be changed without special tools
- Supplied complete with centre drill bit
Only use in drills with safety coupling and extra grip.
Concrete, masonry, natural and artificial stone.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!