For detailed information, other images and documents, please select individual articles from the following table.
Cover cap AK for GR 14 scaffolding anchors
Paintable, UV-resistant cover for GR scaffolding anchors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The AK cover cap is ideal for discreetly covering scaffolding anchors. After removing the scaffolding and the eyelet screw, it is simply inserted into the GR14 scaffolding anchor that remains in the wall. With a diameter of 27 mm, it covers the anchor and prevents rain from penetrating the base material.
- The base colour of the AK cover cap is white, but it can be painted over as required.
- The cover cap is made of UV-resistant plastic and is therefore very resistant to ageing.
- Special cover cap for GR14 scaffolding anchors
- Discreet cover after removing the eyelet screw
- Cover cap in neutral white, can be painted over
- High-quality and UV-resistant plastic
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!