For detailed information, other images and documents, please select individual articles from the following table.
Cover film Easy Cover
Easy Cover cover film is an excellent 3-in-1 solution for quickly masking large areas during painting tasks with subsequent drying at up to 120°C.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The key benefits of this combination are derived from its components.
- The strong, slightly creped and extremely flexible Tesakrepp 4309 masking tape can be sanded wet and is quick and clean to remove.
- The cover paper perfectly absorbs paint and spray mist at the edges.
- The tear-proof HDPE cover film guarantees good paint adhesion and is immediately smooth on the bodywork thanks to its static charge.
Secure masking, even with multiple paint processes.
- No paint penetrates the protected area.
Quick and easy to apply.
- Large areas can be covered by just one painter.
- Clever folds make large strips easy to handle.
For covering and protecting bodywork and components from upcoming painting work.
Cut the paper to size and attach to the parts to be protected using masking tape.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!