Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Crack detector system
Crack detector system - 1
Crack detector system - 2
Crack detector system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Crack detector system

Crack detector system for fast, simple and non-destructive surface crack detection.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The crack detector system is a special paint penetration system consisting of three components for non-destructive surface crack detection.



Properties


  • The crack detector system is composed of a cleaner, a penetrant and a developer.

  • The product is simple and practical to use, using capillary action to penetrate cracks and pores.


Benefits


  • Easy-to-apply spray that makes cracks visible to the naked eye

  • Allows you to detect and inspect cracks, pores and defects in welding, forging, metal or cast-iron moulding, components, fittings, tools, surfaces and structures

  • Suitable for pipework, tanks, reservoirs and heat exchangers

  • Can be removed with water and solvent

  • Complies with the following standards: EN 571; EN ISO 3452-2; ASTM E1417; AMS 2644; ASME SEC V Art. 6; REACH

  • Simple, fast, precise and cost-effective test procedure

  • Ensures that welded, forged or cast materials that are difficult to check with the naked eye do not have cracks or pores