Fender step tread

For detailed information, other images and documents, please select individual articles from the following table.

Fender step tread

Fender with step tread function

See product details

Available in 19 versions
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
  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Maintenance-free

  • Provides protection against damage to the rear of the vehicle through special leaf springs

  • Step tread made of high-quality, galvanised, black powder-coated steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)