Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Dispenser system touch-free SKIN LINE
Dispenser system touch-free SKIN LINE - 1
Dispenser system touch-free SKIN LINE - 2
Dispenser system touch-free SKIN LINE - 3
Dispenser system touch-free SKIN LINE - 4
Dispenser system touch-free SKIN LINE - 5
Dispenser system touch-free SKIN LINE - 6
Dispenser system touch-free SKIN LINE - 7
Dispenser system touch-free SKIN LINE - 8
Dispenser system touch-free SKIN LINE - 9

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser system touch-free SKIN LINE

Electric dispenser for touch-free dispensing of skin protection, cleaning and care products in the workshop or washrooms.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Touch-free dosing and maximum hygiene


  • Touch-free dosing prevents the dispenser from becoming contaminated and effectively prevents the transmission of germs.

  • The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.


Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 and 1.5 L containers

  • Low energy consumption


Simple in terms of technology and application


  • The simple mechanism ensures correct function; replacing the refill pack takes seconds.

  • With LED display for operation and low battery voltage


Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible
Skin protectionSkin cleaningSkin care
ProductSkin protection lotion
UItra
Skin protection lotion
Combi
Hand cleaner
N-Active
Hand cleaner
N-Super
Hand cleaner
N-Special
Washing and shower gelSkin care lotion
Art. no.
Performance (point system)4 out of 55 out of 54 out of 55 out of 55 out of 51 out of 55 out of 5
Application area