Crepe masking tape Narmask
Crepe masking tape Narmask - 1
Crepe masking tape Narmask - 2

For detailed information, other images and documents, please select individual articles from the following table.

Crepe masking tape Narmask

The original Nar crepe tape for masking work with tough requirements.

  • Adhesive base: Natural rubber
  • Adhesive tape backing material: Paper
  • Colour: Yellow
  • Length: 50 m
  • Thickness: 130 µm
  • Min./max. processing temperature: 20 to 30 °C
  • Max. temperature resistance: 60 °C
  • Shelf life from production/conditions: 24 Month / at 15°C to 25°C

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Adhesive base Adhesive tape backing material Colour Quantity PU
price/PU
099200015
15 mm Natural rubber Paper Yellow
099200019
19 mm Natural rubber Paper Yellow
099200025
25 mm Natural rubber Paper Yellow
099200030
30 mm Natural rubber Paper Yellow
099200038
38 mm Natural rubber Paper Yellow
099200050
50 mm Natural rubber Paper Yellow
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
Very good heat resistance


  • Up to 80°C for 30 minutes.


Slightly creped paper backing for masking on a various substrates


  • Ideal for painters, plasterers, fettlers and for industrial applications.

  • Also suitable for paintwork.


Special natural rubber adhesive with very good adhesive force


  • Can be removed without residues.

This information is intended to advise you, to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to further develop our products.