Crimping pliers set with automatic ratchet, adjustable locking and pressure point unlocking
Includes 5 interchangeable crimping profile inserts for:
Nozzle A
- For insulated and non-insulated cable lugs, 0.5–6.0 mm² (red, blue, yellow)
- DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²
Nozzle B
- For closed, uninsulated cable lugs, 1.5–10.0 mm²
- DIN 1.5 / 2.5 / 6 / 10 mm²
Nozzle C
- For open and uninsulated cable lugs, 0.5–6.0 mm², up to 6.3 mm wide
- DIN 0.5–1.0 / 1.5–2.5 / 4–6 mm²
Nozzle D
- Small, insulated wire end ferrules with and without collars, 0.5–4 mm²
- DIN 0.5 / 0.75 / 1.0 / 1.5 / 2.5 / 4 mm²
Nozzle F
- Large, insulated wire end ferrules, 6–16 mm²
- DIN 6 / 10 / 16 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!