Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets
VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets - 1
VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets - 2
VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets - 3
VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS COR Wheel Pro corner cabinet carousel fitting for 4/4 wall cabinets

The corner cabinet solution with significantly improved storage space utilisation.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The shelves are held by a crossbeam that runs straight through the unit


  • Virtually invisible mechanism

  • Can be installed in standard units

  • Stabilises the unit


Stable frame, powder-coated, white RAL 9010


  • Long-term protection

  • Easy-care


Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated


Attractive appearance



End-to-end shelf, white, 16 mm thick


  • Large storage area

  • Makes the most of the storage space in corner cabinets


Height-adjustable shelf positioning, regardless of the cabinet height


  • Possible to change within the 40 mm hole grid at any time

  • Maximum use of space

  • Can be easily retrofitted


Load capacity per shelf 12 kg

Specified dimensions not binding. Subject to technical changes!