Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 1
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 2
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 3
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 4
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 5
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 6
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 7
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 8
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For carcass widths 900 to 1000 mm

  • For door widths of 450, 500 and 600 mm

  • For installation height 610 - 770 mm

  • Easy access to the bottom tray thanks to independent movements of trays

  • Connection to the door means that the lower tray moves out automatically when the cabinet door is opened; both trays retract at the same time when closing

  • Extension of the straight trays allow unrestricted access to adjacent cabinets

  • Smooth and silent operation thanks to optional cushioning and self-closing

  • Thanks to the installation template, no measuring is required during installation in the carcass

  • Very easy installation, as only the support column needs to be assembled

  • Door fitting can be used on the right and left, preventing any risk of confusion

  • Can be retrofitted into existing cabinets without removing the worktop