Connection options:
- Ribbon cable up to 30-mm width
- Round conductor ∅ 8–10 mm
With slotted screws M6 x 25 and nuts
Material: Steel (thickness 2 mm), hot-dip zinc-plated
For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!