Cross-line laser CLL 18
Cross-line laser CLL 18 - 1
Cross-line laser CLL 18 - 2
Cross-line laser CLL 18 - 3
Cross-line laser CLL 18 - 4
Cross-line laser CLL 18 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cross-line laser CLL 18

Self-levelling cross and line laser for indoor and outdoor use with highly visible red laser lines.

See product details

Available in 1 version
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
Highly visible laser lines


  • The large outlet openings in the laser create particularly long lines.

  • Fine, yet clear lines


Saves time


Self-levelling takes just seconds



Simple one-button operation


All lines can be quickly and easily connected and disconnected with a single button.



Can be used over longer distances


Can also be used for levelling over longer distances with the LRU 22 handheld receiver.



Levelling monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional WM 1 universal wall bracket.

  • A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.


Ecological and economical


  • The lithium-ion battery pack enables the device to be used while it is charging.

  • Alkaline batteries can also be used (battery holder included in scope of delivery).