Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
13 article(s) avec 41 versions trouvées
Universal cut protection glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating
Touchscreen-compatible protective glove with very good cut protection properties with maximum tactile and finger sensitivity
Universal, flexible cut protection glove for light cut protection work
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
Chainsaw protective glove with special protective insert in the back of both gloves
Universal, extremely comfortable cut protection glove with nitrile foam coating specially for dry work conditions
Robust winter cut protection glove with polymer foam coating specially for damp and oily work conditions
Protects the heel of the hand, wrist and forearm areas from cuts and heat
Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
Universal, very comfortable cut protection glove with touch screen capability and additional reinforcement in the crook of the thumb
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.