Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
12 stavka/e/i sa 40 pronađene/ih verzije/a
Universal cut protection glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating
Touchscreen-compatible protective glove with very good cut protection properties with maximum tactile and finger sensitivity
Universal, extremely comfortable cut protection glove with nitrile foam coating specially for dry work conditions
Universal, flexible cut protection glove for light cut protection work
Chainsaw protective glove with special protective insert in the back of both gloves
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
Universal, very comfortable cut protection glove with touch screen capability and additional reinforcement in the crook of the thumb
Protects the heel of the hand, wrist and forearm areas from cuts and heat
Robust winter cut protection glove with polymer foam coating specially for damp and oily work conditions
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.