For detailed information, other images and documents, please select individual articles from the following table.
Lever-operated cylinder pump
Lever-function pump with non-return valve.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Pump capacity approx. 12 l/min.
- 2 threads M 64 x 4 mm and R 2"
- Plastic suction tube with 120-cm immersion depth, easy to shorten for lower immersion depths
- PVC discharge hose 100 cm long, resistant to cold temperatures down to -35°C
- Plastic discharge bend
- Suitable for heating oil
- Diesel
- Engine oil
- Machine oil
- Cutting oil
- Anti-freeze (to SAE 90)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!