Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103 - 1
Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod with trapezoidal thread WN 976 with trapezoidal thread in accordance with DIN 103

See product details

Available in 14 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Steel C15, bare
Thread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of name
Example: TR 16x4
Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm