Countersunk screw with hexagon socket head
Countersunk screw with hexagon socket head - 1
Countersunk screw with hexagon socket head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head

ISO 10642, steel 08.8, zinc-plated, blue passivated (A2K)

  • Material: Steel
  • Property class: 08.8
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Drive type: Hexagon socket
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Product class: A

See product details

Available in 180 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head diameter Head height Quantity PU
price/PU
008710 100
M10 100 mm 20.69 mm 6.2 mm
100 pcs
008710 12
M10 12 mm 20.69 mm 6.2 mm
200 pcs
008710 130
M10 130 mm 20.69 mm 6.2 mm
50 pcs
008710 120
M10 120 mm 20.69 mm 6.2 mm
50 pcs
008710 16
M10 16 mm 20.69 mm 6.2 mm
200 pcs
008710 25
M10 25 mm 20.69 mm 6.2 mm
200 pcs
008710 35
M10 35 mm 20.69 mm 6.2 mm
100 pcs
008710 30
M10 30 mm 20.69 mm 6.2 mm
200 pcs
008710 45
M10 45 mm 20.69 mm 6.2 mm
100 pcs
008710 40
M10 40 mm 20.69 mm 6.2 mm
100 pcs
008710 50
M10 50 mm 20.69 mm 6.2 mm
100 pcs
008710 60
M10 60 mm 20.69 mm 6.2 mm
100 pcs
008710 70
M10 70 mm 20.69 mm 6.2 mm
100 pcs
008710 65
M10 65 mm 20.69 mm 6.2 mm
50 pcs
008710 75
M10 75 mm 20.69 mm 6.2 mm
100 pcs
008710 80
M10 80 mm 20.69 mm 6.2 mm
100 pcs
008712 100
M12 100 mm 24.81 mm 7.44 mm
50 pcs
008712 120
M12 120 mm 24.81 mm 7.44 mm
50 pcs
008712 140
M12 140 mm 24.81 mm 7.44 mm
50 pcs
008712 16
M12 16 mm 24.81 mm 7.44 mm
100 pcs
008712 20
M12 20 mm 24.81 mm 7.44 mm
100 pcs
008712 200
M12 200 mm 24.81 mm 7.44 mm
50 pcs
008712 25
M12 25 mm 24.81 mm 7.44 mm
100 pcs
008712 30
M12 30 mm 24.81 mm 7.44 mm
100 pcs
008712 40
M12 40 mm 24.81 mm 7.44 mm
100 pcs
008712 35
M12 35 mm 24.81 mm 7.44 mm
100 pcs
008712 45
M12 45 mm 24.81 mm 7.44 mm
100 pcs
008712 60
M12 60 mm 24.81 mm 7.44 mm
100 pcs
008712 90
M12 90 mm 24.81 mm 7.44 mm
50 pcs
008712 70
M12 70 mm 24.81 mm 7.44 mm
50 pcs
008714 30
M14 30 mm 28.31 mm 8.4 mm
100 pcs
008714 40
M14 40 mm 28.31 mm 8.4 mm
50 pcs
008714 60
M14 60 mm 28.31 mm 8.4 mm
50 pcs
008714 50
M14 50 mm 28.31 mm 8.4 mm
50 pcs
008716 30
M16 30 mm 30.61 mm 8.8 mm
50 pcs
008716 25
M16 25 mm 30.61 mm 8.8 mm
50 pcs
008716 35
M16 35 mm 30.61 mm 8.8 mm
50 pcs
008716 45
M16 45 mm 30.61 mm 8.8 mm
50 pcs
008716 40
M16 40 mm 30.61 mm 8.8 mm
50 pcs
008716 50
M16 50 mm 30.61 mm 8.8 mm
50 pcs
008716 55
M16 55 mm 30.61 mm 8.8 mm
50 pcs
008716 60
M16 60 mm 30.61 mm 8.8 mm
50 pcs
008716 65
M16 65 mm 30.61 mm 8.8 mm
25 pcs
008716 80
M16 80 mm 30.61 mm 8.8 mm
25 pcs
008716 70
M16 70 mm 30.61 mm 8.8 mm
25 pcs
008720 120
M20 120 mm 36.75 mm 10.16 mm
25 pcs
008716 90
M16 90 mm 30.61 mm 8.8 mm
50 pcs
008720 40
M20 40 mm 36.75 mm 10.16 mm
25 pcs
008720 35
M20 35 mm 36.75 mm 10.16 mm
25 pcs
008720 60
M20 60 mm 36.75 mm 10.16 mm
25 pcs
008720 50
M20 50 mm 36.75 mm 10.16 mm
25 pcs
008720 65
M20 65 mm 36.75 mm 10.16 mm
25 pcs
008720 80
M20 80 mm 36.75 mm 10.16 mm
25 pcs
008720 90
M20 90 mm 36.75 mm 10.16 mm
50 pcs
008724 50
M24 50 mm 39 mm 14 mm
25 pcs
008724 60
M24 60 mm 39 mm 14 mm
25 pcs
008724 90
M24 90 mm 39 mm 14 mm
10 pcs
00873 10
M3 10 mm 5.81 mm 1.86 mm
500 pcs
00873 12
M3 12 mm 5.81 mm 1.86 mm
500 pcs
00873 25
M3 25 mm 5.81 mm 1.86 mm
500 pcs
00873 16
M3 16 mm 5.81 mm 1.86 mm
1000 pcs
00873 40
M3 40 mm 5.81 mm 1.86 mm
500 pcs
00873 30
M3 30 mm 5.81 mm 1.86 mm
1000 pcs
00873 5
M3 5 mm 5.81 mm 1.86 mm
2000 pcs
00873 6
M3 6 mm 5.81 mm 1.86 mm
500 pcs
00873 60
M3 60 mm 5.81 mm 1.86 mm
100 pcs
00874 10
M4 10 mm 7.96 mm 2.48 mm
500 pcs
00873 8
M3 8 mm 5.81 mm 1.86 mm
500 pcs
00874 18
M4 18 mm 7.96 mm 2.48 mm
500 pcs
00874 25
M4 25 mm 7.96 mm 2.48 mm
500 pcs
00874 20
M4 20 mm 7.96 mm 2.48 mm
500 pcs
00874 35
M4 35 mm 7.96 mm 2.48 mm
500 pcs
00874 30
M4 30 mm 7.96 mm 2.48 mm
500 pcs
00874 6
M4 6 mm 7.96 mm 2.48 mm
500 pcs
00874 60
M4 60 mm 7.96 mm 2.48 mm
500 pcs
00874 8
M4 8 mm 7.96 mm 2.48 mm
500 pcs
00875 10
M5 10 mm 10.07 mm 3.1 mm
500 pcs
00875 12
M5 12 mm 10.07 mm 3.1 mm
500 pcs
00875 14
M5 14 mm 10.07 mm 3.1 mm
1000 pcs
00875 16
M5 16 mm 10.07 mm 3.1 mm
500 pcs
00875 20
M5 20 mm 10.07 mm 3.1 mm
500 pcs
00875 18
M5 18 mm 10.07 mm 3.1 mm
1000 pcs
00875 25
M5 25 mm 10.07 mm 3.1 mm
500 pcs
00875 22
M5 22 mm 10.07 mm 3.1 mm
500 pcs
00875 40
M5 40 mm 10.07 mm 3.1 mm
200 pcs
00875 30
M5 30 mm 10.07 mm 3.1 mm
500 pcs
00875 45
M5 45 mm 10.07 mm 3.1 mm
200 pcs
00875 50
M5 50 mm 10.07 mm 3.1 mm
200 pcs
00875 55
M5 55 mm 10.07 mm 3.1 mm
500 pcs
00875 60
M5 60 mm 10.07 mm 3.1 mm
200 pcs
00875 8
M5 8 mm 10.07 mm 3.1 mm
500 pcs
00875 70
M5 70 mm 10.07 mm 3.1 mm
200 pcs
00875 80
M5 80 mm 10.07 mm 3.1 mm
100 pcs
00876 110
M6 110 mm 12.16 mm 3.72 mm
100 pcs
00876 100
M6 100 mm 12.16 mm 3.72 mm
100 pcs
00876 130
M6 130 mm 12.16 mm 3.72 mm
100 pcs
00876 12
M6 12 mm 12.16 mm 3.72 mm
500 pcs
00876 16
M6 16 mm 12.16 mm 3.72 mm
500 pcs
00876 14
M6 14 mm 12.16 mm 3.72 mm
500 pcs
00876 18
M6 18 mm 12.16 mm 3.72 mm
500 pcs
00876 22
M6 22 mm 12.16 mm 3.72 mm
500 pcs
00876 25
M6 25 mm 12.16 mm 3.72 mm
500 pcs
00876 30
M6 30 mm 12.16 mm 3.72 mm
500 pcs
00876 35
M6 35 mm 12.16 mm 3.72 mm
200 pcs
00876 45
M6 45 mm 12.16 mm 3.72 mm
200 pcs
00876 40
M6 40 mm 12.16 mm 3.72 mm
200 pcs
00876 50
M6 50 mm 12.16 mm 3.72 mm
200 pcs
00876 6
M6 6 mm 12.16 mm 3.72 mm
500 pcs
00876 55
M6 55 mm 12.16 mm 3.72 mm
200 pcs
00876 70
M6 70 mm 12.16 mm 3.72 mm
200 pcs
00876 65
M6 65 mm 12.16 mm 3.72 mm
200 pcs
00876 90
M6 90 mm 12.16 mm 3.72 mm
200 pcs
00876 80
M6 80 mm 12.16 mm 3.72 mm
200 pcs
00878 10
M8 10 mm 16.43 mm 4.96 mm
500 pcs
00878 100
M8 100 mm 16.43 mm 4.96 mm
100 pcs
00878 12
M8 12 mm 16.43 mm 4.96 mm
500 pcs
00878 120
M8 120 mm 16.43 mm 4.96 mm
100 pcs
00878 16
M8 16 mm 16.43 mm 4.96 mm
200 pcs
00878 140
M8 140 mm 16.43 mm 4.96 mm
50 pcs
00878 20
M8 20 mm 16.43 mm 4.96 mm
200 pcs
00878 25
M8 25 mm 16.43 mm 4.96 mm
200 pcs
00878 30
M8 30 mm 16.43 mm 4.96 mm
200 pcs
00878 40
M8 40 mm 16.43 mm 4.96 mm
200 pcs
00878 35
M8 35 mm 16.43 mm 4.96 mm
200 pcs
00878 65
M8 65 mm 16.43 mm 4.96 mm
200 pcs
00878 60
M8 60 mm 16.43 mm 4.96 mm
200 pcs
00878 70
M8 70 mm 16.43 mm 4.96 mm
100 pcs
00878 75
M8 75 mm 16.43 mm 4.96 mm
200 pcs
00878 80
M8 80 mm 16.43 mm 4.96 mm
100 pcs
00878 90
M8 90 mm 16.43 mm 4.96 mm
100 pcs
008712 55
M12 55 mm 24.81 mm 7.44 mm
100 pcs
00878 22
M8 22 mm 16.43 mm 4.96 mm
200 pcs
008710 18
M10 18 mm 20.69 mm 6.2 mm
200 pcs
008720 55
M20 55 mm 36.75 mm 10.16 mm
25 pcs
008724 70
M24 70 mm 39 mm 14 mm
25 pcs
008710 20
M10 20 mm 20.69 mm 6.2 mm
200 pcs
008710 90
M10 90 mm 20.69 mm 6.2 mm
100 pcs
008712 50
M12 50 mm 24.81 mm 7.44 mm
100 pcs
008716 100
M16 100 mm 30.61 mm 8.8 mm
25 pcs
008716 140
M16 140 mm 30.61 mm 8.8 mm
25 pcs
008716 120
M16 120 mm 30.61 mm 8.8 mm
50 pcs
00874 16
M4 16 mm 7.96 mm 2.48 mm
500 pcs
00874 45
M4 45 mm 7.96 mm 2.48 mm
500 pcs
00874 40
M4 40 mm 7.96 mm 2.48 mm
200 pcs
00874 55
M4 55 mm 7.96 mm 2.48 mm
500 pcs
00874 50
M4 50 mm 7.96 mm 2.48 mm
500 pcs
00875 35
M5 35 mm 10.07 mm 3.1 mm
200 pcs
00878 14
M8 14 mm 16.43 mm 4.96 mm
200 pcs
00878 50
M8 50 mm 16.43 mm 4.96 mm
200 pcs
00878 45
M8 45 mm 16.43 mm 4.96 mm
200 pcs
00878 55
M8 55 mm 16.43 mm 4.96 mm
100 pcs
00878 110
M8 110 mm 16.43 mm 4.96 mm
100 pcs
00878 150
M8 150 mm 16.43 mm 4.96 mm
50 pcs
008712 65
M12 65 mm 24.81 mm 7.44 mm
50 pcs
008714 55
M14 55 mm 28.31 mm 8.4 mm
50 pcs
00874 22
M4 22 mm 7.96 mm 2.48 mm
1000 pcs
008712 130
M12 130 mm 24.81 mm 7.44 mm
50 pcs
00876 75
M6 75 mm 12.16 mm 3.72 mm
200 pcs
008710 110
M10 110 mm 20.69 mm 6.2 mm
50 pcs
00876 10
M6 10 mm 12.16 mm 3.72 mm
500 pcs
00876 8
M6 8 mm 12.16 mm 3.72 mm
500 pcs
00875 6
M5 6 mm 10.07 mm 3.1 mm
500 pcs
00873 20
M3 20 mm 5.81 mm 1.86 mm
1000 pcs
008712 110
M12 110 mm 24.81 mm 7.44 mm
50 pcs
00876 20
M6 20 mm 12.16 mm 3.72 mm
500 pcs
008712 115
M12 115 mm 24.81 mm 7.44 mm
50 pcs
00874 12
M4 12 mm 7.96 mm 2.48 mm
500 pcs
008712 80
M12 80 mm 24.81 mm 7.44 mm
50 pcs
00876 60
M6 60 mm 12.16 mm 3.72 mm
200 pcs
00878 18
M8 18 mm 16.43 mm 4.96 mm
200 pcs
00876 95
M6 95 mm 12.16 mm 3.72 mm
200 pcs
00873 45
M3 45 mm 5.81 mm 1.86 mm
200 pcs
00878 85
M8 85 mm 16.43 mm 4.96 mm
100 pcs
008720 100
M20 100 mm 36.75 mm 10.16 mm
25 pcs
008710 55
M10 55 mm 20.69 mm 6.2 mm
100 pcs
008710 140
M10 140 mm 20.69 mm 6.2 mm
50 pcs
008720 70
M20 70 mm 36.75 mm 10.16 mm
25 pcs
00876 85
M6 85 mm 12.16 mm 3.72 mm
100 pcs
00875 65
M5 65 mm 10.07 mm 3.1 mm
100 pcs
00878 160
M8 160 mm 17.92 mm 4.96 mm
150 pcs
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
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1