For detailed information, other images and documents, please select individual articles from the following table.
Hex head screw with thread up to head DIN 933, steel 8.8U, hot-dip galvanised (hdg)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).
- The screws are ISO-compliant after hot-dip galvanisation.
- The screws must not be used with nuts that have an oversized thread. This can create problems in the screwed joint and may cause the connection to fail.
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!