Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain
Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain - 1
Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain - 2
Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain

See product details

Available in 28 versions
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
Hexagonal bolts with full thread for pressure container construction according to AD/TRD regulations.

Notice
  • TÜV-recognised brands fulfil the conditions of AD 2000 Code of Practice W2 with regard to waiving acceptance test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. “VdTÜV data sheet 1253/4” contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.


DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).