Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)

  • Standards: DIN 933
  • Material: Steel
  • Property class: 8.8
  • Surface: Zinc plated
  • Head type: Hexagon head
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Thread design: Full thread
  • RoHS-compliant: Yes

See product details

Available in 118 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head height External drive Quantity PU
price/PU
005712 180
M12 180 mm 7.5 mm WS19
25 pcs
005712 18
M12 18 mm 7.5 mm WS19
100 pcs
005712 190
M12 190 mm 7.5 mm WS19
25 pcs
005712 20
M12 20 mm 7.5 mm WS19
100 pcs
005712 22
M12 22 mm 7.5 mm WS19
100 pcs
005712 25
M12 25 mm 7.5 mm WS19
100 pcs
005712 220
M12 220 mm 7.5 mm WS19
25 pcs
005712 280
M12 280 mm 7.5 mm WS19
25 pcs
005712 28
M12 28 mm 7.5 mm WS19
100 pcs
005712 45
M12 45 mm 7.5 mm WS19
100 pcs
005712 35
M12 35 mm 7.5 mm WS19
100 pcs
005712 50
M12 50 mm 7.5 mm WS19
005712 60
M12 60 mm 7.5 mm WS19
50 pcs
005712 55
M12 55 mm 7.5 mm WS19
50 pcs
005712 75
M12 75 mm 7.5 mm WS19
50 pcs
005712 70
M12 70 mm 7.5 mm WS19
005712 80
M12 80 mm 7.5 mm WS19
005712 90
M12 90 mm 7.5 mm WS19
005712 85
M12 85 mm 7.5 mm WS19
50 pcs
005714 120
M14 120 mm 8.8 mm WS22
50 pcs
005714 100
M14 100 mm 8.8 mm WS22
25 pcs
005714 150
M14 150 mm 8.8 mm WS22
50 pcs
005714 180
M14 180 mm 8.8 mm WS22
25 pcs
005714 20
M14 20 mm 8.8 mm WS22
50 pcs
005714 40
M14 40 mm 8.8 mm WS22
005714 25
M14 25 mm 8.8 mm WS22
50 pcs
005714 70
M14 70 mm 8.8 mm WS22
005714 45
M14 45 mm 8.8 mm WS22
50 pcs
005714 75
M14 75 mm 8.8 mm WS22
50 pcs
005714 90
M14 90 mm 8.8 mm WS22
50 pcs
005722 55
M22 55 mm 14 mm WS32
25 pcs
005722 50
M22 50 mm 14 mm WS32
25 pcs
005722 70
M22 70 mm 14 mm WS32
25 pcs
005722 60
M22 60 mm 14 mm WS32
25 pcs
005722 80
M22 80 mm 14 mm WS32
25 pcs
005712 260
M12 260 mm 7.5 mm WS19
10 pcs
005714 200
M14 200 mm 8.8 mm WS22
25 pcs
005712 65
M12 65 mm 7.5 mm WS19
50 pcs
005714 110
M14 110 mm 8.8 mm WS22
005714 30
M14 30 mm 8.8 mm WS22
005714 35
M14 35 mm 8.8 mm WS22
005714 50
M14 50 mm 8.8 mm WS22
50 pcs
005714 60
M14 60 mm 8.8 mm WS22
005714 55
M14 55 mm 8.8 mm WS22
50 pcs
005714 65
M14 65 mm 8.8 mm WS22
50 pcs
005714 80
M14 80 mm 8.8 mm WS22
005722 100
M22 100 mm 14 mm WS32
25 pcs
005722 40
M22 40 mm 14 mm WS32
25 pcs
005710 120
M10 120 mm 6.4 mm WS17
005710 12
M10 12 mm 6.4 mm WS17
100 pcs
005710 16
M10 16 mm 6.4 mm WS17
005710 160
M10 160 mm 6.4 mm WS17
50 pcs
005710 55
M10 55 mm 6.4 mm WS17
100 pcs
005710 50
M10 50 mm 6.4 mm WS17
100 pcs
005710 60
M10 60 mm 6.4 mm WS17
50 pcs
005710 70
M10 70 mm 6.4 mm WS17
005712 150
M12 150 mm 7.5 mm WS19
25 pcs
005712 200
M12 200 mm 7.5 mm WS19
25 pcs
005712 30
M12 30 mm 7.5 mm WS19
100 pcs
005712 40
M12 40 mm 7.5 mm WS19
005722 120
M22 120 mm 14 mm WS32
10 pcs
005722 65
M22 65 mm 14 mm WS32
25 pcs
005710 14
M10 14 mm 6.4 mm WS17
100 pcs
005722 90
M22 90 mm 14 mm WS32
25 pcs
00577 25
M7 25 mm 4.8 mm WS11
200 pcs
00577 30
M7 30 mm 4.8 mm WS11
200 pcs
00577 35
M7 35 mm 4.8 mm WS11
200 pcs
005712 340
M12 340 mm 7.5 mm WS19
25 pcs
005714 140
M14 140 mm 8.8 mm WS22
25 pcs
005714 160
M14 160 mm 8.8 mm WS22
25 pcs
005714 130
M14 130 mm 8.8 mm WS22
50 pcs
005712 10
M12 10 mm 7.5 mm WS19
100 pcs
005714 85
M14 85 mm 8.8 mm WS22
50 pcs
005712 240
M12 240 mm 7.5 mm WS19
25 pcs
005712 170
M12 170 mm 7.5 mm WS19
25 pcs
005710 240
M10 240 mm 6.4 mm WS17
25 pcs
005712 14
M12 14 mm 7.5 mm WS19
100 pcs
005714 95
M14 95 mm 8.8 mm WS22
25 pcs
005710 85
M10 85 mm 6.4 mm WS17
100 pcs
005722 110
M22 110 mm 14 mm WS32
10 pcs
005710 250
M10 250 mm 6.4 mm WS17
25 pcs
005722 160
M22 160 mm 14 mm WS32
10 pcs
005722 30
M22 30 mm 14 mm WS32
25 pcs
005712 95
M12 95 mm 7.5 mm WS19
50 pcs
005710 190
M10 190 mm 6.4 mm WS17
50 pcs
005748 150
M48 150 mm 30 mm WS75
5 pcs
005712 165
M12 165 mm 7.5 mm WS19
25 pcs
005710 100
M10 100 mm 6.4 mm WS17
50 pcs
005710 10
M10 10 mm 6.4 mm WS17
200 pcs
005710 110
M10 110 mm 6.4 mm WS17
25 pcs
005710 125
M10 125 mm 6.4 mm WS17
50 pcs
005710 130
M10 130 mm 6.4 mm WS17
50 pcs
005710 140
M10 140 mm 6.4 mm WS17
50 pcs
005710 150
M10 150 mm 6.4 mm WS17
50 pcs
005710 18
M10 18 mm 6.4 mm WS17
200 pcs
005710 20
M10 20 mm 6.4 mm WS17
005710 180
M10 180 mm 6.4 mm WS17
50 pcs
005710 200
M10 200 mm 6.4 mm WS17
50 pcs
005710 22
M10 22 mm 6.4 mm WS17
200 pcs
005710 28
M10 28 mm 6.4 mm WS17
200 pcs
005710 25
M10 25 mm 6.4 mm WS17
100 pcs
005710 30
M10 30 mm 6.4 mm WS17
005710 35
M10 35 mm 6.4 mm WS17
100 pcs
005710 40
M10 40 mm 6.4 mm WS17
005710 45
M10 45 mm 6.4 mm WS17
100 pcs
005710 65
M10 65 mm 6.4 mm WS17
50 pcs
005710 75
M10 75 mm 6.4 mm WS17
25 pcs
005710 80
M10 80 mm 6.4 mm WS17
005710 8
M10 8 mm 6.4 mm WS17
100 pcs
005710 90
M10 90 mm 6.4 mm WS17
005712 100
M12 100 mm 7.5 mm WS19
25 pcs
005712 110
M12 110 mm 7.5 mm WS19
25 pcs
005712 12
M12 12 mm 7.5 mm WS19
100 pcs
005712 120
M12 120 mm 7.5 mm WS19
25 pcs
005712 130
M12 130 mm 7.5 mm WS19
25 pcs
005712 140
M12 140 mm 7.5 mm WS19
25 pcs
005712 160
M12 160 mm 7.5 mm WS19
25 pcs
005712 16
M12 16 mm 7.5 mm WS19
100 pcs
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
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).