Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut with fine thread DIN 934, zinc plated 10 steel with thick-film passivation (VZD)
Hexagon nut with fine thread DIN 934, zinc plated 10 steel with thick-film passivation (VZD) - 1
Hexagon nut with fine thread DIN 934, zinc plated 10 steel with thick-film passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread DIN 934, zinc plated 10 steel with thick-film passivation (VZD)

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fasteners with galvanised chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis.



The advantages at a glance:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal load capacity up to 120 °C

  • Even coating distribution
Notice

Hexagon nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code for differentiation.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no equivalence (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).