Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut
Hexagon nut - 1
Hexagon nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut

DIN 934, steel I6I/I8I, galvanised blue, passivated (A2K)

  • Standards: DIN 934
  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Property class Quantity PU
price/PU
031710 15
M10 8 mm WS15 I8I
100 pcs
031712
M12 10 mm WS19 I8I
031714
M14 11 mm WS22 I8I
031718
M18 15 mm WS27 I8I
031720
M20 16 mm WS30 I8I
031725
M2.5 2 mm WS5 I6I
500 pcs
031727
M27 22 mm WS41 I8I
5 pcs
031735
M3.5 2.8 mm WS6 I6I
500 pcs
031733
M33 26 mm WS50 I8I
5 pcs
031736
M36 29 mm WS55 I8I
031739
M39 31.8 mm WS60 I8I
10 pcs
031742
M42 34 mm WS65 I8I
5 pcs
031745
M45 34.3 mm WS70 I8I
1 pcs
03175
M5 4 mm WS8 I6I
03176
M6 5 mm WS10 I8I
031756
M56 45 mm WS85 I8I
1 pcs
031764
M64 51 mm WS95 I8I
1 pcs
031760
M60 48 mm WS90 I8I
10 pcs
03177
M7 5.5 mm WS11 I8I
100 pcs
03178
M8 6.5 mm WS13 I8I
031752
M52 42 mm WS80 I8I
1 pcs
03173
M3 2.4 mm WS5.5 I6I
031730
M30 24 mm WS46 I8I
5 pcs
03174
M4 3.2 mm WS7 I6I
031710
M10 8 mm WS17 I8I
031722
M22 18 mm WS32 I8I
25 pcs
031724
M24 19 mm WS36 I8I
25 pcs
03172
M2 1.6 mm WS4 I6I
500 pcs
031716
M16 13 mm WS24 I8I
03178 12
M8 6.5 mm WS12 I8I
1000 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).