Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Threaded rod DIN 976-1, polyamide PA 6.6
Threaded rod DIN 976-1, polyamide PA 6.6 - 1
Threaded rod DIN 976-1, polyamide PA 6.6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1, polyamide PA 6.6

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Material PA 6.6

  • Tensile strength 65 N/mm2

  • Resistant to mineral oil, petrol and weak alkaline solutions

  • Temperature-resistant from -40°C to +150°C

  • Absorption of water 8–10%