Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 10.9, plain
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 10.9, plain - 1
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 10.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 10.9, plain

See product details

Available in 14 versions
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
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 10.9 — RAL 1013 Oyster White