For detailed information, other images and documents, please select individual articles from the following table.
Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The threaded rods are manufactured with an undersized thread in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip zinc-plating. This means they fit hot-dip zinc-plated nuts with thread tolerance 6H.
If required, the threaded rods are supplied with a test certificate “Acceptance test certificate 3.1” in accordance with EN 10204. (Please contact a sales representative in this respect).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!