For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, high profile, with clamping piece (non-metal insert) fine thread DIN 982, steel 8, zinc-plated, blue passivated (A2K)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!