For detailed information, other images and documents, please select individual articles from the following table.
Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
DIN 9925 replaces DIN 7993 shape A. Dimensions and tolerances according to DIN 9925. As the stainless steel version is not regulated by standards, there are no generally valid values for the release speed of the snap rings. These may differ from the values specified in DIN 9925.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!