For detailed information, other images and documents, please select individual articles from the following table.
Clutch tool set Ford DPS6/6DCT250 27 pieces
Used to pull out and remove the clutch pack from the hollow shaft in the gearbox. Also suitable for Ford Fiesta 1.0 L with dual-mass flywheel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Scope of delivery:
- 1 basic tool set, 12 pieces, OE 307-675
- 1 special accessory set 8 pieces, OE 307-675-01 for removing and installing the dual-mass flywheel
- 1 special accessory set 3 pieces, OE 307-675-02 for removing and installing the automatic clutch
- Suitable for dry double clutches on 1.0/1.6 and 2.0L petrol engines
- Ford Powershift dual clutch transmission DPS6/6DCT250
- Ford B-Max (from 2012)/EcoSport (from 2012)/Fiesta (2008–2019)
- Focus (2010–2018)/Focus RS (2016–2018)
- Ford Fiesta 2014.00 (from 08/2013) 1.0L GTDi, DPS6 with dual-mass flywheel (DMF)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!