DUO wire end ferrule with plastic sleeve
DUO wire end ferrule with plastic sleeve - 1
DUO wire end ferrule with plastic sleeve - 2
DUO wire end ferrule with plastic sleeve - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

DUO wire end ferrule with plastic sleeve

  • Number of wires: 2 PCS
  • Max. temperature resistance: 105 °C
  • Material: Copper
  • Surface: Tin plated
  • Halogen-free: Yes

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Colour Length Sleeve length Quantity PU
price/PU
0557400
1 mm² Red 15 mm 8 mm
100 pcs
0557402
0.5 mm² White 15 mm 8 mm
100 pcs
0557406
4 mm² Grey 23 mm 12 mm
100 pcs
0557407
6 mm² Yellow 26 mm 14 mm
100 pcs
0557408
10 mm² Red 26 mm 14 mm
100 pcs
0557409
16 mm² Blue 30 mm 14 mm
50 pcs
0557404
1.5 mm² Black 16 mm 8 mm
100 pcs
0557405
2.5 mm² Blue 18.5 mm 10 mm
100 pcs
0557403
0.75 mm² Grey 15 mm 8 mm
100 pcs
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
  • Polypropylene entry funnel

  • For looping through clamps

  • Made in Germany