Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head
Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head - 1
Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head - 2
Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head - 3

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Adjustable clamp screw tap, extra long For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head

For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head

Lire la description de l'article

Disponible en 3 versions
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
  • Réparation possible sans dépose du cache culbuteurs

  • Foret spécial avec revêtement TIN, extralong 150 mm