Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Demo rosette fitting Neo 1
Demo rosette fitting  Neo 1 - 1
Demo rosette fitting  Neo 1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Demo rosette fitting Neo 1

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login


Material: Stainless steel (AISI 304, 1.4301)



Spring-mounted handle on plastic base rosette


  • Ensures that the handle returns to the horizontal position after being pressed

End-to-end mounting


  • Best possible hold for the rosette

For door thicknesses from 38 mm to 42 mm


  • Can be used for all common interior doors

For interior, bathroom and apartment entrance doors


  • Enables entire apartments to be kitted out


Handle: round