Material: High-grade stainless steel (1.4301)
Security fitting
The door handles are pivot-mounted on metal base rosette with cams
- This connection is especially designed for doors subject to heavy loads
End-to-end mounting
- Best possible hold for the rosette
For door thicknesses from 62 mm to 72 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!