Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
22 stavka/e/i sa 25 pronađene/ih verzije/a
For welding onto steel bodywork for 3x claws and Bi-Puller
Large area straightening of elongated deformations using Maxilift
Rugged design for the removal of large deformations in sheet steel vehicle bodies
For shrink heating
Enables magnetic earth on gripping pliers to be changed within seconds
Internal diameter 33 mm
For inserting PinPuller Power pin electrodes and attaching them in a grid
Triangular
For optimum welding of PinPuller® electrodes
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel
For straightening deformations on sheet metal parts, 4 kg
Bear claw for straight and curved surfaces with broad range of applications for straightening large and elongated deformations by hand or using a slide hammer
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.