Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

OrgaWork desk substructure drawer
OrgaWork desk substructure drawer - 1
OrgaWork desk substructure drawer - 2
OrgaWork desk substructure drawer - 3
OrgaWork desk substructure drawer - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OrgaWork desk substructure drawer

Lockable drawer, with rotating front panel for left and right lock positioning

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Full extension for better access to the contents, with integrated soft-close damping system

  • The rubber-like base has a noise-insulating and anti-slip effect

  • Integrated lever cylinder lock with cylinder fitted, variable locking (key number 18001–18500)

  • Depending on the space required, several drawers can be mounted under each other

  • Suitable under any tabletop thanks to innovative mounting system. Order spacer set separately if necessary

  • Internal dimensions of drawer: Width 305 mm x depth 345 mm x height 40 mm

  • Load-bearing capacity up to 4 kg
Notice

Delivery time: 5 working days