Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VS SUB SIDE diagonal cupboard pull-out
VS SUB SIDE diagonal cupboard pull-out - 1
VS SUB SIDE diagonal cupboard pull-out - 2
VS SUB SIDE diagonal cupboard pull-out - 3
VS SUB SIDE diagonal cupboard pull-out - 4

For detailed information, other images and documents, please select individual articles from the following table.

VS SUB SIDE diagonal cupboard pull-out

For cabinet width 150 and 300 mm

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side

  • Can be used on the left and right sides

  • For hanging baskets in angles 90°, 45° and 35°

  • The heights of the baskets can be adjusted individually

  • With tool-free front connection

  • 3D front adjustment makes it easy to adjust the front

  • Easy installation:no measuring required for installation in the cabinet using the installation template supplied

Specified dimensions not binding. Subject to technical changes!