Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VS TAL Side diagonal wall cupboard pull-out
VS TAL Side diagonal wall cupboard pull-out - 1
VS TAL Side diagonal wall cupboard pull-out - 2
VS TAL Side diagonal wall cupboard pull-out - 3
VS TAL Side diagonal wall cupboard pull-out - 4

For detailed information, other images and documents, please select individual articles from the following table.

VS TAL Side diagonal wall cupboard pull-out

For cabinet width 300 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Extendible frame with full ball-bearing full-extension slides with integrated damping and self-retracting mechanism, mounted on one side

  • Can be used on the left and right sides

  • For hanging baskets in versions 90°, 45° and 35°

  • The heights of the baskets can be adjusted individually

  • With tool-free front connection

  • Easy adjustment of the front due to 3D front adjustment

  • Easy installation: no measuring required for installation in the cabinet using the installation template supplied

Specified dimensions not binding. Subject to technical changes!