For detailed information, other images and documents, please select individual articles from the following table.
VS TAL Side diagonal wall cupboard pull-out
For cabinet width 300 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Extendible frame with full ball-bearing full-extension slides with integrated damping and self-retracting mechanism, mounted on one side
- Can be used on the left and right sides
- For hanging baskets in versions 90°, 45° and 35°
- The heights of the baskets can be adjusted individually
- With tool-free front connection
- Easy adjustment of the front due to 3D front adjustment
- Easy installation: no measuring required for installation in the cabinet using the installation template supplied
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!