Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Epoxy diamond cup wheel

For detailed information, other images and documents, please select individual articles from the following table.

Epoxy diamond cup wheel

Ideal for all viscoplastic materials

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • High-performance abrasive discs

  • Special C-shaped segments in a blade form have been precisely attached, thus minimising imbalance for low-vibration work

  • 2-layer segment with sharp cutting edge and broaching surface

  • Drop-shaped openings in each segment for the most efficient extraction possible
Notice

Contact pressure


When grinding in a horizontal position, care must be taken to use only the weight of the machine rather than the body weight of the user. This is the only way to achieve automatic resharpening of the diamonds.


Machine rotation speed


If there is an audible drop in rotation speed, the contact pressure should be briefly reduced so that the cup wheel can cool down and the speed can return to the optimal value.