Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Longlife & Speed roof diamond cutting disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed roof diamond cutting disc

Developed for the roofing trade, super-thin, with extremely high ease of cutting, very long service life and wide range of applications

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Optimum cutting quality due to extra thin, finely toothed, closed cutting edge. Enables absolutely precise, fast cuts and clean cutting edges.

  • Absolutely smooth running, disc does not wobble or flutter due to wavy carrier, specially reinforced in the centre

  • Cutting without high application of force, the extremely thin segment focuses the cutting force very precisely

Optimised cooling and reliable direction indication due to special, arrow-shaped cooling openings which provide additional cooling and serve as a permanent running direction indicator

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds

  • If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone

  • Larger workpiece cross-sections should be cut in several sections (oscillating cut)

  • Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!

  • Although the tool is safe, safety goggles and protective clothing must always be worn while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the direction of rotation of the power tool

  • Do not use for side grinding

  • Use a suitable protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)

  • Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury