Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Diamond cutting disc for asphalt H13

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc for asphalt H13

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For dry and wet cutting

  • Powerful diamond cutting disc for cutting asphalt, screed and similar abrasive materials

  • Machine power up to 15 kW

  • TOP H13 quality as in the case of 0668 116 …

  • 13 mm segment height

Ideally suited for: Asphalt


Suitable for: Sandstone, concrete, green concrete, poroton, sand-lime brick


Useful tip:


The disc is equipped with deep-drawing segments instead of the conventional oblique protection segments. The segments prevent relief grinding, which damages the segments along the welding seam.


Relief grinding occurs when cutting abrasive material (asphalt, clay brick, green concrete, etc.)


Deep-drawing segments


  • Same height as other segments

  • Disc runs smoothly

Oblique protection segments


  • Disc tends to get stuck