The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Segmented construction site diamond cutting disc
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Highly economical: due to segment height of 10 mm, a good service life is ensured, blending function and economical operation
- Improved cutting characteristics as the fan segments provide better dissipation of heat and removal of dust in comparison with conventional segments
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, lightly reinforced concrete, Poroton, clay bricks, concrete pipes, interlocking paving stones, soft clinker brick, abrasive concrete, sand-lime brick
- For dry and wet cutting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!