For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc, tiles Blitz Cut
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades. For material thickness up to approx. 20 mm.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High profitability
The Blitz-Cut presents the optimum balance of function and profitability. With a
segment height of 10.0 mm, an excellent service life is guaranteed.
Optimised cutting quality
The closed edge and fine segment structure enable a clean cut.
High speed
Cutting performance combined with a clean cut.
Tiles, stoneware, soft clinker brick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!