For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc, tile
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For material thickness up to approx. 20 mm.
High profitability
The WÜRTH tile disc is an optimal compromise of function and economical operation. A segment height of 7.5 mm ensures a good service life.
Optimized cutting quality
The closed edge and fine segment structure enable a clean cut.
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For angle grinders
For dry and wet cutting
Tiles, stoneware, soft clinker
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!