Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
26 stavka/e/i sa 66 pronađene/ih verzije/a
With closed edge for a quick and clean cut
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades. For material thickness up to approx. 20 mm.
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.
Highly versatile, long-lasting and cost-effective construction site disc
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
Specially developed diamond disc for cutting and chamfering plastic pipes in a single process
Developed for the roofing trade, super-thin, with extremely high ease of cutting, very long service life and wide range of applications
Diamond cutting disc with curved carrier for curved cuts
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Premium diamond cutting disc with very narrow cutting surface and closed edge for a fast and clean cut. For materials up to approx. 20 mm thick.
The Mix diamond cutting disc for concrete and asphalt. The ideal tool for service providers in the road construction sector, making it possible to perform all the necessary tasks without changing tools.
Premium diamond cutting disc for releasing and removing fitted construction elements such as windows and doors
For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials
For releasing and removing fitted construction elements such as windows and doors
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
Durable, economical diamond cutting disc for light tiling work in combination with the battery-powered cutting tool 12 A.
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.