For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Holder M14
- For use on angle grinders
- Rotation speed of 10,000 - 11,000 rpm
- Set packed in aluminium case
- Closed diamond cover, freehand centring
- Segments vacuum-soldered
- Also suitable for masonry and concrete
- Perfect for use in stoneware, ceramic, tiles, marble and granite
Clamping in angle grinder, position at an angle to the material and plunge into the material with a gentle tumbling motion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!