For detailed information, other images and documents, please select individual articles from the following table.
Diamond impact drill EDSB 160-E
Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Anti-vibration system with long additional handle for comfortable working
- Powerful 1,500 W motor provides sufficient power for a high power reserve
- Electronic and mechanical safety coupling for maximum safety
- The additional impact function for drilling in calcium silicate block makes it extremely versatile
- Durable and resistant metal gear housing
- Precise, adjustable speed regulation
- Smooth startup for controlled working
- Use without impact function for dry drilling
- Impact mechanism can be switched on if necessary
Ideally suited for drilling socket outlets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!