For detailed information, other images and documents, please select individual articles from the following table.
Checker plate box
Sturdy transport box made from aluminium checker plate, ideal for use as a flatbed truck box
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fully welded seams
- Stainless steel hinges, handles and closures
- Adjustable feet with M10 thread on the underside for fixed attachment
- Snap bands prevent the lid from folding over and relieve the hinges
- Self-folding stainless steel safety handles for easy transport
- Gas springs make it easier to open the cover and hold it open
- Solid stainless steel clamp with eye for closure with padlocks (up to 9 mm diameter)
- Wrap-around rubber seal and slip lid prevent the ingress of splashing water and dust
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!