Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
10 stavka/e/i sa 10 pronađene/ih verzije/a
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Pneumatic nailer for bonding nails. Plastic bonded 25–45 mm
Wide-crown staples, length 65-160 mm, diameter 1.8-2 mm, for soft fibre insulation boards, polystyrene boards etc.
Pneumatic nailer for roofing nails. Coil bound 19–45 mm
Professional anchor nailer 34° for plastic bound anchor nails 40-60mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Powerful pneumatic nailer for processing round-head strip nails with a 21-22° angle
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.