Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Wide-crown staples, length 65-160 mm, diameter 1.8-2 mm, for soft fibre insulation boards, polystyrene boards etc.
Professional anchor nailer 34° for plastic bound anchor nails 40-60mm
Pneumatic nailer for roofing nails. Coil bound 19–45 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm