Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm
Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
Cordless strip nailer for dia. 2.8 to 3.3 mm nails in lengths of 50 to 90 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm